Beli mikroskop peak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PEAK Stand MicroscopeDeskripsi:Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.atribut:
- Type: Scope
- Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
- PEAK Pocket MicroscopeDeskripsi:Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.atribut:
- Type: Scope
- Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
- PEAK LoupeDeskripsi:(No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment. (No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection. (No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt. (No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations. (No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen. (No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.atribut:
- Effective Diameter (mm): 25
- Magnification Ratio: 10x
- Package Size (mm): 55x40x40
- Size (mm): 34.5x41.3
- PEAK Steinheil Loupeatribut:
- Size (mm): 39x24x22
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- PEAK Zoom Loupe (Kaca Pembesar)atribut:
- Diopter Adjustment Ring: +5 to -3.5D
- Minimum Scale (mm): 0.1
- View (mm): 13 - 7
- Size (mm): 42x52
- Package Size (mm): 75x85x60
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Peak Instrument pH/Conductivity Meter Portable (Pengukur pH/Konduktivitas)atribut:
- pH Measuring Range (pH): -2.00-19.99
- pH Resolution (pH): 0.1/0.01
- ph Input Current (A): ≤2×10-12
- pH Stability (pH/3h): ±0.01
- Accuracy (FS): Electrode (±1.0%), Instrument (±1.5%)
- Accuracy (pH): ±0.02
- Data Storage: 200 Groups
- Dimensions (mm): 160x90x30
- Electrode Constant (cm-1): 0.1/1/10
- Measuring Range: Conductivity: (0.00-19.99)μS/cm, (20.0-199.9)μS/cm, (200-1999)μS/cm, (2.00-19.99)mS/cm, (20.0-199.9)mS/cm, TDS: (0 ~ 100) g/L, Salinity: (0-100)ppt, Resistivity: (0-100) MΩ·cm
- Power: AA Batteries (1.5Vx2)
- Reference Temperature (°C): 25, 20, 18
- Resolution (μs/cm): 0.01/0.1/1
- Storage Content: Series number, measuring value measuring unit and temperature
- Temperature Compensation (°C): 0-100 (automatic)
- mV Measuring Range (mV): -1999.9-0-1999.9
- mV Resolution (mV): 1
- mv Accuracy (FS): ±0.1%
- pH Input Impedance (ohm): ≥1×1012
- pH Temperature Compensation Range (°C): 0-100 (automatic)
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)atribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- Nexcope Microscope Monocular (Mikroskop monokular)Deskripsi:Monocular Head, Inclined at 45 Degreeatribut:
- Eyepiece: WF10X /16
- Objective: Achromatic Objective 4X, 10X, 40X
- Stage: Plain Stage With Slide Clips 95X95mm
- Condenser: NA 0,65 With Disc Diaphragm
- Focusing: Coaxial Coarse and Fine Adjustment
- Illumination: Up and Down LED Illumination
- Nose Piece: 3-Hole
- Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- NOGA Satellite EyeDeskripsi:-This stand enables 10 to 230x observation and imaging when a USB digital microscope is precisely positioned from all directions in the place where the object is and a Dino-Lite is used.-A new development mechanism helped to realize oblique observation by a digital microscope. -A flexible positioning stand for holding the USB digital scope Dino-Lite.
Daftar Harga mikroskop peak Terbaru October 2026
| PEAK Stand Microscope | Rp2.799.900 |
| PEAK Pocket Microscope | Rp749.900 |
| PEAK Microscope Supply (Aksesoris Mikroskop) | Rp249.900 |
| PEAK Loupe | Rp1.299.900 |
| PEAK Steinheil Loupe | Rp1.199.900 |
| Dino-Lite Microscope | Rp11.999.900 |
| PEAK Loupe Scale Plate (Kaca Pembesar) | Rp1.099.900 |
| Taffware Mikroskop Digital (Scales Magnifier) | Rp509.900 |
| PEAK Zoom Loupe (Kaca Pembesar) | Rp7.499.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp2.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/okP108151884-2.jpg)



/obP108236875-1.jpg)
/czP107926467-1.jpg)
/4pP108197169-1.jpg)

/n7P103679835-1.jpg)
/hvP106967643-1.jpg)
/p2P101562902-8.jpg)

/loP105874780-2.jpg)
/mgP103679808-1.jpg)
/5pP107418205-1.jpg)
/ozP103679899-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/NOGA%20Satellite%20Eye/P102844973-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)